Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethidium Bromide, Powder, 5 G

  • Mfr # E71800-5.0

  • Zoro # G704972174


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E71800-5.0
Zoro #
G704972174
UPC #
-
Country of Origin
United States

Description

Ethidium Bromide is commonly used as a nucleic acid stain for gel electrophoresis due to its fluorescence when exposed to UV light. Ethidium Bromide intercalates double-stranded DNA and RNA and also acts as inhibitor of RNA and DNA polymerase. Can be used to stain gel after electrophoresis or incorporated into the gel and running buffer.
CAS Number: 1239-45-8
Molecular Weight: 394.32 g/mol
Chemical Formula: C21H20BrN3
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark purple crystalline powder
Assay: 95.0 μg/mg
Identification: Pass Test
Loss on Drying (105 oC): 5 %
Melting Point: 236 - 240 oC
pH (2% W/v in water): 4.0 - 7.0
Solubility: Pass Test
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.