Zoro Homepage

Father Time's Binders, Large, 5 cm Wide, 2 cm Opening, 4 per Case, 4PK

  • Mfr # 141088

  • Zoro # G616522436


product price: $67.65
/pk 4, $16.91/ea

Key Features

Material
Corrosion Proof Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141088
Zoro #
G616522436
UPC #
-
Country of Origin
Unknown

Details

Item
Father Time's Binders, Large, 5 cm Wide, 2 cm Opening, 4 per Case
Material
Corrosion Proof Stainless Steel

Description

Father Time's Binders are made of corrosion proof stainless steel for years of service. They eliminate rust stains and other problems associated with office style binders used in electrophoresis. Father Time's binders will not rust in acid or urea solutions and are corrosion tested in acid. Binders maintain firm tension when clamping glass plates to electrophoresis apparatus. Handles can be removed for permanent binding.Shipping Weight: 1 lbsShipping Dimensions: 5.88 x 9.50 x 1.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.