Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferric Citrate, 50g

  • Mfr # F13000-50.0

  • Zoro # G303560413


product price: $52.39
/ea

Key Features

Shelf Life
18 mo
CAS Number
3522-50-7
Molecular Weight
244.94 (Anhydrous)
Chemical Container Size
50 g
Chemical Formula
C6H5FeO7 XH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F13000-50.0
Zoro #
G303560413
UPC #
-
Country of Origin
United Kingdom

Dimensions

Chemical Container Size
50 g

Details

Shelf Life
18 mo
CAS Number
3522-50-7
Molecular Weight
244.94 (Anhydrous)
Item
Ferric Citrate
Chemical Formula
C6H5FeO7 XH2O

Description

Ferric Citrate, CAS Number 3522-50-7, Molecular Weight 244.94 (Anhydrous), Chemical Formula C6H5FeO7 XH2O, Chemical Container Size 50 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.