Zoro Homepage

Ficoll, 10 G

  • Mfr # F10400-10.0

  • Zoro # G304972109


product price: $79.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10400-10.0
Zoro #
G304972109
UPC #
-
Country of Origin
China

Description

Ficoll is an uncharged polymer of sucrose widely used for stabilizing cells and isolation of nuclei and organelles. Also used in Denhardt's Reagent and in gel loading buffers.
Common Name: Polysucrose 400
CAS Number: 26873-85-8
Molecular Weight: 400,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.0 %
Chloride: 500 ppm
DNase: Not Detected
Identity: Positive
Intrinsic Viscosity @20oC: 14 - 20
Loss on Drying: 6.1 %
Molecular Weight: 400000 g/mol
pH (10%, solution): 5.0 - 8.0
Protease: Not Detected
RNase: Not Detected
Specific Rotation: +50.0 - +59.0
Sterilization: Corresponding
Sulfated Ash: 0.3 %
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.