Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ficoll 400,100g

  • Mfr # F10400-100.0

  • Zoro # G403559683


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Container Size
100 g
Container Material
Glass
Product Type
Ficoll 400 - (Polysucrose 400)
Form
Powder
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10400-100.0
Zoro #
G403559683
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Container Material
Glass
Item
Ficoll 400 - (Polysucrose 400)
Product Type
Ficoll 400 - (Polysucrose 400)
Form
Powder
Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Special Information
BSE/TSE Free
Concentration
50 % v/v
REMOVE - Previous PI Node
Protease Inhibitors
CAS Number
26873-85-8
Features
Research or further manufacturing use only, not for food or drug use.
Volume
100 g
Molecular Weight
400,000
Chemical Grade
Lab
Storage Temperature
Room Temperature
Solubility Type
Water

Description

Ficoll 400 - (Polysucrose 400), Concentration 50 Percent v/v, CAS Number 26873-85-8, Molecular Weight 400,000, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.