Zoro Homepage

Ficoll 400, 5g

  • Mfr # F10400-5.0

  • Zoro # G603560052


product price: $48.39
/ea

Key Features

Shelf Life
18 mo
Container Size
5 g
Storage Temp.
Room Temperature
Form
Powder
Container Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10400-5.0
Zoro #
G603560052
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Shelf Life
18 mo
Item
Ficoll 400
Storage Temp.
Room Temperature
Form
Powder
Container Material
Glass
Solubility
Water

Description

Ficoll 400, Container Size 5 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.