FK-506 Tacrolimus Fujimycin, 100 Milligrams

  • Mfr # F22100-0.1

  • Zoro # G516554902


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Type
Biochemical Reagents
Chemical Family Type
[Tacrolimus] [Fujimycin]
CAS Number
104987-11-3
Container Size
100 MG
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22100-0.1
Zoro #
G516554902
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 MG

Details

Item
FK-506 [Tacrolimus] [Fujimycin], 100 Milligrams
Type
Biochemical Reagents
Chemical Family Type
[Tacrolimus] [Fujimycin]
CAS Number
104987-11-3
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
804.0 g/mol

Description

Common Name: Tacrolimus FujimycinCAS Number: 104987-11-3Molecular Weight: 804.0 g/molChemical Formula: C44H69NO12Solubility: DMSOStorage Temperature: -20CStorage Conditions: FreezerAppearance: White Powder Purity TLC: 98 %Solubility: Clear and Colorless DMSO or Ethanol Shipping Weight: 0.03 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.