
FK-506 Tacrolimus Fujimycin, 25 Milligrams
Mfr # F22100-0.025
Zoro # G816554916
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
804.0 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
[Tacrolimus] [Fujimycin]
Container Size
25 MG
Type
Biochemical Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F22100-0.025
Zoro #
G816554916
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
25 MG
Details
Molecular Weight
804.0 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
[Tacrolimus] [Fujimycin]
Type
Biochemical Reagents
CAS Number
104987-11-3
Item
FK-506 [Tacrolimus] [Fujimycin], 25 Milligrams
Description
Common Name: Tacrolimus FujimycinCAS Number: 104987-11-3Molecular Weight: 804.0 g/molChemical Formula: C44H69NO12Solubility: DMSOStorage Temperature: -20CStorage Conditions: FreezerAppearance: White Powder Purity TLC: 98 %Solubility: Clear and Colorless DMSO or Ethanol Shipping Weight: 0.03 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.