FK-506 Tacrolimus Fujimycin, 5 Milligrams

  • Mfr # F22100-0.005

  • Zoro # G516554926


product price:  $68.55
/ea

Key Features

Chemical Family Type
[Tacrolimus] [Fujimycin]
Type
Biochemical Reagents
CAS Number
104987-11-3
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
5 MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22100-0.005
Zoro #
G516554926
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
5 MG

Details

Chemical Family Type
[Tacrolimus] [Fujimycin]
Item
FK-506 [Tacrolimus] [Fujimycin], 5 Milligrams
Type
Biochemical Reagents
CAS Number
104987-11-3
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
804.0 g/mol

Description

Common Name: Tacrolimus FujimycinCAS Number: 104987-11-3Molecular Weight: 804.0 g/molChemical Formula: C44H69NO12Solubility: DMSOStorage Temperature: -20CStorage Conditions: FreezerAppearance: White Powder Purity TLC: 98 %Solubility: Clear and Colorless DMSO or Ethanol Shipping Weight: 0.03 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.