Zoro Homepage

Fluoro-Hance, Autoradiography Enhancer, 500 Milliliters

  • Mfr # 112600

  • Zoro # G316554720


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Fluoro-Hance, Autoradiography Enhancer
Type
Biochemical Reagents
Container Size
500 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112600
Zoro #
G316554720
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
500 ML

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Fluoro-Hance, Autoradiography Enhancer
Type
Biochemical Reagents
Item
Fluoro-Hance, Autoradiography Enhancer, 500 Milliliters

Description

Fluoro-Hance increases sensitivity of gel images on x-ray film up to 10 times. High resolution images are produced from polyacrylamide or agarose gels containing low level beta emitters such as 14C, 3H, and 35S. Fluoro-Hance contains a high efficiency scintillator system that produces a large number of photons when exposed to beta isotopes. This technique allows detection of weak beta emitters such as 14C, 35S and 3H.Fluoro-Hance is an aqueous formula and does not contain acetic acid, DMSO, or hydrocarbon solvents which are potential hazards and can also cause distortion of the gel bands.Fluoro-Hance is packaged in a light resistant amber bottle and has a long shelf life when stored in the dark at room temperature. Supplied with instructions and technical data.Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Clear liquid Odor: Slight saline odor Insoluble Matter: None Visually pH: Report Storage Condition: Should be stored at room temperature in the dark. Do not allow to freeze. Low temperature will cause a precipitate to form. Should this happen, let solution reach room temperature and agitate until precipitate re dissolves. Shipping Weight: 3.0001 lbsShipping Dimensions: 3.25 x 6.00 x 3.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.