Flurprimidol, 100mg
Mfr # F20020-0.1
Zoro # G403559744
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C15H15F3N2O2
Container Size
100 mg
CAS Number
56425-91-3
Solubility
DMSO
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F20020-0.1
Zoro #
G403559744
UPC #
-
Country of Origin
China
Dimensions
Container Size
100 mg
Details
Chemical Formula
C15H15F3N2O2
CAS Number
56425-91-3
Solubility
DMSO
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Item
Flurprimidol
Purity
Greater Than 95%
Shelf Life
18 mo
Molecular Weight
312.3
Description
Flurprimidol, CAS Number 56425-91-3, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 312.3, Solubility DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H15F3N2O2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.