Zoro Homepage

Flurprimidol, 25mg

  • Mfr # F20020-0.025

  • Zoro # G103560927


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Molecular Weight
312.3
CAS Number
56425-91-3
Solubility
DMSO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20020-0.025
Zoro #
G103560927
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 mg

Details

Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Molecular Weight
312.3
Item
Flurprimidol
CAS Number
56425-91-3
Solubility
DMSO
Chemical Formula
C15H15F3N2O2
Purity
Greater Than 95%
Form
Powder

Description

Flurprimidol, CAS Number 56425-91-3, Purity Greater Than 95 Percent, Container Size 25 mg, Form Powder, Molecular Weight 312.3, Solubility DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H15F3N2O2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.