Zoro Homepage

Folic Acid, 5 G

  • Mfr # F10560-5.0

  • Zoro # G404972191


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10560-5.0
Zoro #
G404972191
UPC #
-
Country of Origin
China

Description

Common Name: [Pteroylglutamic acid] [Vitamin M]
CAS Number: 59-30-3
Molecular Weight: 441.4
Chemical Formula: C19H19N7O6
Solubility: Dilute Acids and Alkaline Solutions
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Yellow or Orange, Crystalline Powder
Assay: 97.0 - 102.0 %
Chromatographic Purity (Related Substances): 2.0 %
Identification (A256/A365 = 2.8 - 3.0): Meets the requirements
Residual Solvents: Meet requirments
Residue on Ignition: 0.3 %
Water: 8.5 %
Shipping Weight: 0.33 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.