Folic Acid (Pteroylglutamic Acid), 1kg
Mfr # F10560-1000.0
Zoro # G703560693
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 kg
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Diluted Acids and Alkaline Solutions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F10560-1000.0
Zoro #
G703560693
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 kg
Details
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Diluted Acids and Alkaline Solutions
Item
Folic Acid (Pteroylglutamic Acid)
Form
Powder
Description
Folic Acid (Pteroylglutamic Acid), Container Size 1 kg, Solubility Diluted Acids and Alkaline Solutions, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.