Zoro Homepage

Folic Acid (Pteroylglutamic Acid), 25g

  • Mfr # F10560-25.0

  • Zoro # G903560264


product price: $60.79
/ea

Key Features

Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Diluted Acids and Alkaline Solutions
Container Size
25 g
Container Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10560-25.0
Zoro #
G903560264
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Item
Folic Acid (Pteroylglutamic Acid)
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Diluted Acids and Alkaline Solutions
Container Material
Glass
Form
Powder

Description

Folic Acid (Pteroylglutamic Acid), Container Size 25 g, Solubility Diluted Acids and Alkaline Solutions, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.