Shop RPI

Folinic Acid Calcium Salt Calcium folinate Leucovorin calcium, 1 Gram

  • Mfr # F10540-1.0

  • Zoro # G816554954


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
[Calcium Folinate] [Leucovorin Calcium]
Type
Biochemical Reagents
Container Size
1 G
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
511.5 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10540-1.0
Zoro #
G816554954
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

Item
Folinic Acid Calcium Salt [Calcium folinate] [Leucovorin calcium], 1 Gram
Chemical Family Type
[Calcium Folinate] [Leucovorin Calcium]
Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
Molecular Weight
511.5 g/mol
CAS Number
1492-18-8

Description

Common Name: Calcium folinate Leucovorin calciumCAS Number: 1492-18-8Molecular Weight: 511.5Chemical Formula: C20H21N7O7CaSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: Micro Yellow Crystalline OR Amorphous Powder Assay: 95 - 105 %pH: 6.8 - 8.0 Water: 17 %Heavy Metals: 50 ppmBSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.0968 lbsShipping Dimensions: 11.50 x 2.50 x 1.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.