Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

for Freezer Rack, 1 in Package

  • Mfr # L-Clip

  • Zoro # G316554652


product price: $16.45
/ea

Key Features

Application
Freezer Storage
Overall Length
3 in
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-Clip
Zoro #
G316554652
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3 in

Details

Application
Freezer Storage
Item
L-Clip
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

For use with Stainless Steel Freezer Racks, a package of 1 L-Clip. Clips are 3 inches long.Length: 3 InchesShipping Weight: 1.25 lbsShipping Dimensions: 3.00 x 1.50 x 3.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.