
for Freezer Rack, 1 in Package
Mfr # T-Clip
Zoro # G216554783
product price: $16.45
/eaKey Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
3 in
Application
Freezer Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-Clip
Zoro #
G216554783
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
T-Clip
Application
Freezer Storage
Description
For use with Stainless Steel Freezer Racks, a package of 1 T-Clip. Clips are 3 inches long.Length: 3 InchesShipping Weight: 0.25 lbsShipping Dimensions: 3.00 x 1.50 x 3.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.