Zoro Homepage

Formamide, Molecular Biology, 1 Liter

  • Mfr # F11900-1000.0

  • Zoro # G716554993


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
45 g/mol
Type
Biochemical Reagents
Chemical Family Type
Formamide
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11900-1000.0
Zoro #
G716554993
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 L

Details

Molecular Weight
45 g/mol
Type
Biochemical Reagents
Item
Formamide, Molecular Biology, 1 Liter
Chemical Family Type
Formamide
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
75-12-7

Description

For nucleic acid hybridization and sequencingCAS Number: 75-12-7Molecular Weight: 45.0Chemical Formula: CH3NOStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: Colorless liquid Assay: 99.5 %Freezing Point: 1.0 - 3.0 CCopper: 0.0001 %Iron: 0.0005 %Lead Pb: 0.0001 %Zinc: 0.0001 %Country of Origin: Germany Shipping Weight: 2.2 lbsShipping Dimensions: 3.50 x 8.50 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.