Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formamide, Super Pure, 100 ML

  • Mfr # F11900-0.1

  • Zoro # G504972176


product price: $28.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F11900-0.1
Zoro #
G504972176
UPC #
-
Country of Origin
Germany

Description

For nucleic acid hybridization and sequencing
CAS Number: 75-12-7
Molecular Weight: 45.04
Chemical Formula: CH3NO
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clorless Liquid
Assay: 99.5 %
Freezing Point: 1.0 - 3.0 C
Copper: 0.0001 %
Iron: 0.0005 %
Lead (Pb): 0.0001 %
Zinc: 0.0001 %
Shipping Weight: 0.06 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.