Zoro Homepage

Forskolin, 10 MG

  • Mfr # F20685-0.01

  • Zoro # G004972102


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20685-0.01
Zoro #
G004972102
UPC #
-
Country of Origin
China

Description

CAS Number: 66575-29-9
Molecular Weight: 410.5
Chemical Formula: C22H34O7
Solubility: Aqueous Buffers or H2O
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Crystalline Solid
Identification: Pass Test
Purity (TLC): 98 %
Source: Coleus Forskohlii
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.