Zoro Homepage

Freezer Drawer Rack for 15 & 50ml Tubes

  • Mfr # 181525

  • Zoro # G404965926


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
6.25 in
5
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181525
Zoro #
G404965926
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 in
Length
6.25 in

Details

5
17 in

Description

Stainless steel freezer racks feature easy slide out drawers to provide quick and convenient access to samples. Racks accommodate a large number of tubes for improved freezer capacity and eliminate the need for storing individual boxes. Drawers can be interchanged within the same rack for combination storage of 60 15ml and 30 50ml tubes.Racks fit standard upright freezers.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 17.00 x 10.50 x 6.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.