Zoro Homepage

FUDR (5-Fluoro-2-deoxyuridine), 1g

  • Mfr # F10705-1.0

  • Zoro # G703559697


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Container Material
Plastic
Product Type
FUDR (5-Fluoro-2-Deoxyuridine)
Container Size
1 g
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10705-1.0
Zoro #
G703559697
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Container Material
Plastic
Item
FUDR (5-Fluoro-2-Deoxyuridine)
Product Type
FUDR (5-Fluoro-2-Deoxyuridine)
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Solubility
Water
Shelf Life
18 mo
CAS Number
50-91-9
Chemical Grade
Lab
REMOVE - Previous PI Node
Protease Inhibitors
Solubility Type
Water
Molecular Weight
246.20
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature
2 to 8 Degrees C
Chemical Formula
C9H11FN2O5
Volume
1 g
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C

Description

FUDR (5-Fluoro-2-Deoxyuridine), CAS Number 50-91-9, Molecular Weight 246.20, Chemical Formula C9H11FN2O5, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.