Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUDR, 5 G

  • Mfr # F10705-5.0

  • Zoro # G904972134


product price: $1,369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10705-5.0
Zoro #
G904972134
UPC #
-
Country of Origin
China

Description

Inhibits DNA synthesis by prior inhibition of thymidylate synthetase.
Common Name: 5-Fluoro-2'-deoxyuridine
CAS Number: 50-91-9
Molecular Weight: 246.20
Chemical Formula: C9H11FN2O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay (HPLC): 98.5 %
Fluoride: 0.05 %
Heavy Metals (as Pb): 20 ppm
Identification: Pass Test
Loss on Drying: 0.5 %
Melting Range: 145 - 153 C
Residue on Ignition (Sulfated Ash): 0.1 %
Specific Rotation: +36.0 - +39.0
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.63 x 3.38 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.