Zoro Homepage

G-418 Disulfate, 1g

  • Mfr # G64000-1.0

  • Zoro # G603560878


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
692.7
Product Type
G-418 Disulfate
CAS Number
108321-42-2
Form
Powder
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64000-1.0
Zoro #
G603560878
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
1 g

Details

Molecular Weight
692.7
Item
G-418 Disulfate
Product Type
G-418 Disulfate
CAS Number
108321-42-2
Form
Powder
Solubility
Water
Purity
99 %
Chemical Formula
C21H43N5O7 H2SO4
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C

Description

G-418 Disulfate, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C21H43N5O7 H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.