Zoro Homepage

G-418 Disulfate, 25g

  • Mfr # G64000-25.0

  • Zoro # G703560662


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
G-418 Disulfate
Container Size
25 g
CAS Number
108321-42-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G64000-25.0
Zoro #
G703560662
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
25 g

Details

Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
G-418 Disulfate
CAS Number
108321-42-2
Molecular Weight
692.7
Chemical Formula
C21H43N5O7 H2SO4
Solubility
Water
Form
Powder
Purity
99 %
Item
G-418 Disulfate
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
25 g

Description

G-418 Disulfate, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C21H43N5O7 H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.