Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-418 Disulfate, Solution, 20mL

  • Mfr # G64500-20.0

  • Zoro # G903560370


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C20H40N4O10 2H2SO4
Molecular Weight
692.7
Form
Liquid
CAS Number
108321-42-2
Product Type
G-418 Disulfate, Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G64500-20.0
Zoro #
G903560370
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 mL

Details

Chemical Formula
C20H40N4O10 2H2SO4
Molecular Weight
692.7
Form
Liquid
CAS Number
108321-42-2
Item
G-418 Disulfate, Solution
Product Type
G-418 Disulfate, Solution
Shelf Life
18 mo
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
20 mL

Description

G-418 Disulfate, Solution, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C20H40N4O10 2H2SO4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.