G-418 Disulfate, Solution, 50mL
Mfr # G64500-50.0
Zoro # G803560852
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Chemical Formula
C20H40N4O10 2H2SO4
Molecular Weight
692.7
Container Size
50 mL
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G64500-50.0
Zoro #
G803560852
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50 mL
Details
Shelf Life
18 mo
Chemical Formula
C20H40N4O10 2H2SO4
Molecular Weight
692.7
Form
Liquid
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Item
G-418 Disulfate, Solution
Solubility
Water
Product Type
G-418 Disulfate, Solution
CAS Number
108321-42-2
Volume
50 mL
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Description
G-418 Disulfate, Solution, CAS Number 108321-42-2, Molecular Weight 692.7, Chemical Formula C20H40N4O10 2H2SO4, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.