Zoro Homepage

Gelatin, 500 G

  • Mfr # G05100-500.0

  • Zoro # G804972203


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G05100-500.0
Zoro #
G804972203
UPC #
-
Country of Origin
United States

Description

CAS Number: 9000-70-8
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Bloom (BS-TA) 6 2/3%: 275 min
Viscosity: 43 - 48 mp (min)
pH: 4.5 - 6.1
Moisture: 12.0 %
Ash: < 1.5 %
SO2: < 10.0 ppm
Sulfite (SO2): < 10.0 ppm
SO3: < 10 ppm
Hydrogen Peroxide: 10.00 ppm
Sulfate (SO4): < 1.5 %
Phosphorus: < 0.15 %
Odor: Bouilon
Clarity Transmittance: > 94
Color: Amber
Heavy Metals: < 50 ppm
Arsenic (total): < 0.8 ppm
Chromium (Cr): < 0.5 ppm
Cadmium: < 0.50 ppm
Mercury (Hg): < 0.05 ppm
Copper: < 30.00 ppm
Lead: < 1.50 ppm
Zinc (Zn): < 1.0 ppm
Iron: < 5.0 ppm
Fluoride: < 50 ppm
Isoelectric Point: 7 - 9.2
TPC: < 1000 /gm
Liquefiers: < 1/3
Coliforms: < 10 /g
E coli: Negative /10gm
Salmonella (/375g): Negative
Yeast and Mold: 100 cfu/g
Preferred % Mesh on 8: 5 - 10
BSE/TSE Free: BSE/TSE Free
Grade: USP/NF
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.