Zoro Homepage

Glass Scintillation Vials, 20ml, Poly Cap, Foil Liner, 500/cs, 500PK

  • Mfr # 121000

  • Zoro # G316555000


product price: $327.99
/pk 500, $0.66/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass Vial, Plastic Cap With Foil Liner
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 ML
Width
28 mm
Length
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121000
Zoro #
G316555000
UPC #
-
Country of Origin
Unknown

Dimensions

Width
28 mm
Length
61 mm

Details

Material
Borosilicate Glass Vial, Plastic Cap With Foil Liner
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 ML
Item
Glass Scintillation Vials, Unattached Caps

Description

Manufactured from select low background borosilicate glass. Special attention given to all critical dimensions such as wall thickness, vial diameter and length. Compatible with all liquid scintillation counters that accommodate 20ml size vials. Vials in shrink wrapped trays within 100 cell partitions Caps supplied in five sealed bags, 100 per bag Capacity: 20ml Cap Size: 22mm Dimensions Cap On: 28 x 61mShipping Weight: 19.7499 lbsShipping Dimensions: 16.00 x 13.00 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.