Zoro Homepage

Glass Vial, 22mm, Poly Lined, Screw Cap, 500/cs, 500PK

  • Mfr # 121053

  • Zoro # G816554749


product price: $325.99
/pk 500, $0.65/ea
Free Shipping & Returns

Key Features

Width
28 mm
Length
61 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 ML
Material
Borosilicate Glass Vial, Plastic Cap With Poly Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121053
Zoro #
G816554749
UPC #
-
Country of Origin
Unknown

Dimensions

Width
28 mm
Length
61 mm

Details

Item
Glass Vials, Poly Lined
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
20 ML
Material
Borosilicate Glass Vial, Plastic Cap With Poly Liner

Description

Low background screw thread vial manufactured from borosilicate glass to our own exact vial and stringent specifications. Special attention given to all critical dimensions such as wall thickness, vial diameter and length. Vials are pacaged in shrink wrapped trays Caps supplied five sealed bags, 100 per bag Capacity: 20ml Cap Size: 22mm Dimensions Cap On: 28 x 61mmShipping Weight: 19.54 lbsShipping Dimensions: 12.50 x 16.00 x 12.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.