Zoro Homepage

Glycerol, 500mL

  • Mfr # G22020-0.5

  • Zoro # G503560503


product price: $47.29
/ea

Key Features

Container Size
500 mL
Product Type
Glycerol
Form
Liquid
Storage Temp.
Room Temperature
Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22020-0.5
Zoro #
G503560503
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Product Type
Glycerol
Item
Glycerol
Form
Liquid
Storage Temp.
Room Temperature
Container Material
Plastic
Shelf Life
18 mo
Solubility
Water
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature
Room Temperature
Chemical Grade
USP
Special Information
BSE/TSE Free
Solubility Type
Water
Quantity
1
CAS Number
56-81-5
Volume
500 mL
Molecular Weight
92.1
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Formula
C3H8O3

Description

Glycerol, CAS Number 56-81-5, Molecular Weight 92.1, Chemical Formula C3H8O3, Chemical Grade USP, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.