Zoro Homepage

Glycerol, ACS, 1 L

  • Mfr # G22025-1.0

  • Zoro # G004972218


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22025-1.0
Zoro #
G004972218
UPC #
-
Country of Origin
United States

Description

Used in sample preparation and gel formation for polyacrylamide gel electrophoresis. Also used in casting gradient gels, as a protein stabilizer and storage buffer component.
CAS Number: 56-81-5
Molecular Weight: 92.1
Chemical Formula: C3H8O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear liquid
Acrolein and Glucose: Pass Test
Assay (GC): 99.5 %
Chlorinated compounds (as Cl): 0.003 %
Color, APHA: 10
Fatty acid esters (as butyric acid): 0.05 %
Heavy Metals (as Pb): 2 ppm
Infrared Spectrum: Conforms to standard
Neutrality: Pass Test
Residue after Ignition: 0.005 %
Substances Darkened By Sulfuric Acid: Pass Test
Sulfate (SO4): 0.001 %
Water: 0.5 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.