Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glycerol Gel-Loading Dye, 5X (Contains 30% Glycerol), 1 ML

  • Mfr # G61000-1.0

  • Zoro # G504972244


product price: $46.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G61000-1.0
Zoro #
G504972244
UPC #
-
Country of Origin
United States

Description

CAS Number: 34725-61-6; 2650-17-1; 56-81-5; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Slightly Viscous Dark Purple Liquid
DNase/ RNase: Not Detected
Electrophoresis: Pass
OPTICAL ABS AT 525 NM: 0.25 - 0.45
OPTICAL ABS BETWEEN 588-594 NM: 0.30 - 0.45
OPTICAL ABS BETWEEN 635-641 NM: 0.25 - 0.40
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.