Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glycine, Free Base, 1Kg

  • Mfr # G36050-1000.0

  • Zoro # G303560611


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
CAS Number
56-40-6
Molecular Weight
75.1
Shelf Life
18 mo
Chemical Formula
C2H5NO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36050-1000.0
Zoro #
G303560611
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
56-40-6
Molecular Weight
75.1
Shelf Life
18 mo
Item
Glycine
Chemical Formula
C2H5NO2
Product Type
Glycine
Storage Temperature
Room Temperature
Solubility Type
Water
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
USP
Quantity
1
Application
Electrophoresis Buffers
Volume
1 kg
Sulfate Concentration
0.01 %
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
G

Description

Glycine, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.