Zoro Homepage

Glycine, Free Base, 500g

  • Mfr # G36050-500.0

  • Zoro # G603560717


product price: $59.99
/ea

Key Features

Chemical Container Size
500 g
Molecular Weight
75.1
CAS Number
56-40-6
Product Type
Glycine
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36050-500.0
Zoro #
G603560717
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
75.1
CAS Number
56-40-6
Product Type
Glycine
Shelf Life
18 mo
Chemical Formula
C2H5NO2
Item
Glycine
Special Information
BSE/TSE Free
Solubility Type
Water
Application
Electrophoresis Buffers
Features
Research or further manufacturing use only, not for food or drug use.
Sulfate Concentration
0.01 %
Storage Temperature
Room Temperature
Chemical Grade
USP
Volume
500 g
REMOVE - Previous PI Node
G
Quantity
500

Description

Glycine, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.