Graduated Centrifuge Tubes, 50ml, Free Standing, Polypropylene, Non Sterile, Bulk, 500PK

  • Mfr # 163265LC

  • Zoro # G916475456


product price: $240.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Tubes
Capacity
50 ML,Free Standing, Non-Steile, Bulk
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163265LC
Zoro #
G916475456
UPC #
-
Country of Origin
Unknown

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Tubes
Capacity
50 ML,Free Standing, Non-Steile, Bulk
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
Item
Graduated Centrifuge Tubes, 50ml, Free Standing, Polypropylene, Non Sterile, Bulk, 500 per Case

Description

Premium quality centrifuge tubes are available in a 50ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -40°C to +125°C and can be centrifuged at maximum of 10,000 RCFg.Printed graduationsLeakproof screw capLarge marking areaTube Material: PP-COCap Material: HDPEShipping Weight: 18.7501 lbsShipping Dimensions: 14.50 x 17.00 x 20.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.