Shop RPI
See all product information
Create Account
Growth Media:Capsulated
- Mfr # S33055-5000.0
- Zoro # G224787340
product price:Â
$
1,522.99
/ea
Free Shipping & Returns
Key Features
Size
5 kg
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Shelf Life
36 mo
Product Form
Capsule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S33055-5000.0
- Zoro #
- G224787340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Capsulated
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Shelf Life
- 36 mo
- Product Form
- Capsule
- Container Type
- Bucket
- Media Type
- Super Broth
- Application
- growth media
- Product Type
- Super Broth, 20 G Capsules, 5 KG
Description
Growth Media:Capsulated, Media Type Super Broth, Size 5 kg, Product Form Capsule, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material