Shop RPI
See all product information
Create Account
Growth Media:Liquid
Mfr # L56100-1000.0
Zoro # G824785555
product price:Â
$
92.69
/ea
Key Features
Shelf Life
18 mo
Application
Microbiology
Container Type
Bottle
Maximum Storage Temperature - Centigrade
15 Degrees C
Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L56100-1000.0
- Zoro #
- G824785555
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Liquid
- Shelf Life
- 18 mo
- Application
- Microbiology
- Container Type
- Bottle
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- LB Broth
- Product Form
- Liquid
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- LB Broth, Miller's, Liquid, 1 L
Description
Growth Media:Liquid, Media Type LB Broth, Size 1 L, Product Form Liquid, Container Type Bottle, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C