Shop RPI
See all product information
Create Account
Growth Media:Liquid
- Mfr # T88175-1000.0
- Zoro # G824783339
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Liquid
Container Type
Bottle
Media Type
Terrific Broth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T88175-1000.0
- Zoro #
- G824783339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 L
Details
- Item
- Growth Media:Liquid
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Liquid
- Container Type
- Bottle
- Media Type
- Terrific Broth
- Shelf Life
- 18 mo
- Application
- Growth Medium
- Product Type
- Terrific Broth, Liquid, 1 L
Description
Growth Media:Liquid, Media Type Terrific Broth, Size 1 L, Product Form Liquid, Container Type Bottle, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Growth Medium, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material