Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # A20030-2000.0
- Zoro # G724783866
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Media Type
Agar
Application
Microbiology
Minimum Storage Temperature - Centigrade
30 Degrees C
Size
2 kg
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20030-2000.0
- Zoro #
- G724783866
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Growth Media:Powder
- Media Type
- Agar
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Shelf Life
- 25 mo
- Container Type
- Bucket
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- Agar, Bacteriological Grade, 2 KG
Description
Growth Media:Powder, Media Type Agar, Size 2 kg, Product Form Powder, Container Type Bucket, Shelf Life 25 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C