Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # B62000-500.0
- Zoro # G924787213
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Brucella Broth
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B62000-500.0
- Zoro #
- G924787213
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Shelf Life
- 36 mo
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Brucella Broth
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Product Form
- Powder
- Product Type
- Brucella Broth, 500 G
Description
Growth Media:Powder, Media Type Brucella Broth, Size 500g, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C