Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # C40050-5000.0
Zoro # G524787415
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Shelf Life
36 mo
Size
5 kg
Media Type
Columbia CNA Agar
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40050-5000.0
- Zoro #
- G524787415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Shelf Life
- 36 mo
- Media Type
- Columbia CNA Agar
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Application
- Microbiology
- Container Type
- Bucket
- Product Type
- Columbia CNA Agar, 5 KG
Description
Growth Media:Powder, Media Type Columbia CNA Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.