Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # S29330-500.0
- Zoro # G324790899
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Can
Size
500g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29330-500.0
- Zoro #
- G324790899
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Can
- Application
- Microbiology
- Media Type
- Simmons Citrate Agar
- Shelf Life
- 36 mo
- Product Type
- Agar, Simmons Citrate, 500 G
Description
Growth Media:Powder, Media Type Simmons Citrate Agar, Size 500g, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.