Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # Y20080-5000.0
Zoro # G724792639
product price:Â
$
1,375.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
60 mo
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Container Type
Bucket
Media Type
YPD Agar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y20080-5000.0
- Zoro #
- G724792639
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Shelf Life
- 60 mo
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Bucket
- Media Type
- YPD Agar
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Product Type
- YPD Agar, 5 KG
Description
Growth Media:Powder, Media Type YPD Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 60 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material