Zoro Homepage

Guanidine Thiocyanate, 250 G

  • Mfr # G54000-250.0

  • Zoro # G304972239


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G54000-250.0
Zoro #
G304972239
UPC #
-
Country of Origin
China

Description

Protein denaturant used for purifying proteins and nucleic acids.Toxicity: LD50
CAS Number: 593-84-0
Molecular Weight: 118.2
Chemical Formula: CH5N3 €¢ HSCN
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Manufacturer: JOHON Chemical CO., LTD
Manufacturer's Part Number: JH1002
Appearance: White to slightly off white crystalline powder
Assay (Argentometric Titration): 99.0 %
Assay (Ion Chromatography): 99.5 %
Chloride Content: 1.0 %
Cobalt (Co): 5 ppm
FTIR: Conforms to refference
Iron: 5 ppm
pH: 5.0 - 7.0
DNase/ RNase: None Detected
Melting Point: 118 - 121 oC
Solubility: Pass
Sulfate Ash: 0.5 %
Moisture: 0.5 %
Grade: Ultra Pure
Country of Origin: Report
Shipping Weight: 0.6001 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.