Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guanidine Thiocyanate 4M Solution, 4L

  • Mfr # G54400-4L

  • Zoro # G504972237


product price: $1,156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G54400-4L
Zoro #
G504972237
UPC #
-
Country of Origin
United States

Description

CAS Number: 7732-18-5, 593-84-0
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear colorless liquid
pH: Report
Refractive Index: Report
Comment: Crystallized product can be dissolved again by slightly heating to 40-50 C.
Shipping Weight: 9.4999 lbs
Shipping Dimensions: 6.75 x 9.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.