Zoro Homepage

Guanidine Thiocyanate 6M Solution, 10 L

  • Mfr # G54250-10000.0

  • Zoro # G604972205


product price: $3,167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G54250-10000.0
Zoro #
G604972205
UPC #
-
Country of Origin
United States

Description

CAS Number: 7732-18-5, 593-84-0
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear colorless liquid
Insoluble Matter: Passes Filter Test
pH @25 C: 4.5 - 7.0
Refractive Index: 1.474 - 1.483
Comment: Crystallized product can be dissolved again by slightly heating to 40-50 C.
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.