Zoro Homepage

Guanosine, 100 Grams

  • Mfr # G81550-100.0

  • Zoro # G316554812


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
283.24 g/mol
Type
Biochemical Reagents
Container Size
100 G
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
118-00-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G81550-100.0
Zoro #
G316554812
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
100 G

Details

Molecular Weight
283.24 g/mol
Type
Biochemical Reagents
Item
Guanosine, 100 Grams
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
118-00-3
Chemical Family Type
Guanosine

Description

CAS Number: 118-00-3Molecular Weight: 283.24Chemical Formula: C10H13N5O5Solubility: Water 700 mg/lStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White or almost white crystalline powder Assay HPLC: 98.0 %Heavy Metals: 10 ppmLoss on Drying: 5.0 %Residue on Ignition: 0.2 %GMO Free: GMO Free Material Source and Production Method: Chemical Synthesis Animal Content/Contact: Non Animal BSE/TSE Free: BSE/TSE Free Country of manufacture/ Country of origin: China Shipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.