Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guanosine, 5 Grams

  • Mfr # G81550-5.0

  • Zoro # G404972221


product price: $70.85
/ea

Key Features

Chemical Family Type
Guanosine
Type
Biochemical Reagents
Molecular Weight
283.24 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
5 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G81550-5.0
Zoro #
G404972221
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 G

Details

Chemical Family Type
Guanosine
Type
Biochemical Reagents
Molecular Weight
283.24 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
118-00-3
Item
Guanosine, 5 Grams

Description

CAS Number: 118-00-3
Molecular Weight: 283.24
Chemical Formula: C10H13N5O5
Solubility: Water (700 mg/l)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay (HPLC): 98.0 %
Heavy Metals: 10 ppm
Loss on Drying: 5.0 %
Residue on Ignition: 0.2 %
GMO Free: GMO Free
Material Source and Production Method: Chemical Synthesis
Animal Content/Contact: Non Animal
BSE/TSE Free: BSE/TSE Free
Country of manufacture/ Country of origin: China
Shipping Weight: 0.19 lbs
Shipping Dimensions: 4.63 x 3.38 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.